WÜRTH MODYF New Air S1P safety shoe
SHOES NEW AIR S1P W12 BEIGE 38
Art.-no. M416152038
EAN 4251402786160
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality, traditional safety shoes offering outstanding levels of comfort.
- Breathable suede
- Fabric inner lining, heel counter made from high-quality microfibre
- Plastic protective toe caps, fabric penetration-resistant midsole
- Non-slip PU outer sole SRC, comfort widths 10 to 12
- DGUV 112-191 (BGR 191)
- Approx. 640 g/shoe in size 42
Product information
Datasheets(X)
Colour | Beige |
Size | 38 |
Material of shoes upper | Suede |
Safety category | S1P |
Standards | ISO 20345, EN 20345, SRC , FO , DGUV 112-191 |
ISO | 20345 |
Other standard | SRC, FO, DGUV 112-191 |
Foot width | 12 (comfort width safety shoes) |
Material of protective toe cap | Plastic |
Shoe size EU | 38 |
Shoe size UK | 5 |
Shoe size US | 6 |