WÜRTH MODYF New Craft quilted jacket
JACKET NEW CRAFT DARKBLUE XS
Art.-no. M411238010
EAN 4251402774297
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
This innovative, quilted jacket is perfect for the cold season. Thanks to its modern design it is suitable for any style conscious wearer.
- Warm, quilted jacket
- 2 front pockets, breast pocket, inside pocket, all with closures
- Concealed front zip, chin protector, high collar
- Reinforced fabric in the elbows
- Hem with drawstring and stopper
Product information
Datasheets(X)
Colour | Navy blue |
Size | XS |
Material | 100% polyester |
Fabric weight per m2 | 65 g |
Standards | EN 14058 |
EN standard | 14058 |
Padding | 100% polyester |
Padding weight per m² | 310 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |