WÜRTH MODYF PERFORMANCE HI-VIS bermuda shorts, class 1
HI-VIS SHORTS PERFORMANCE ORANGE 54
Art.-no. M410258431
EAN 4255786509995
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
These sporty and modern high-visibility shorts are ideal for hot summer days. The 4-way stretch material ensures maximum freedom of movement and comfort. The shorts also boast many practical pockets.
- 4-way stretch, extremely durable, quick-drying and easy-care
- Ergonomic cut
- 2 front pockets, 2 thigh pockets, 2 back pockets with zip, mobile phone pocket and ID card holder, ruler pocket with CORDURA reinforcement
- LOXY reflectors, EN ISO 20471 Class 1
- Adjustable waistband with side hook-and-loop fastener, inner waistband with silicone coating
Product information
Datasheets(X)
Colour | Orange, Black |
Size | 54 |
Material | 93% polyester (recycled), 7% elastane |
Fabric weight per m2 | 318 g |
Standards | EN 20471 |
EN standard | 20471 |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean |
Size FR/ES/PT/BE | 48 |