Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF PERFORMANCE HI-VIS bermuda shorts, class 1

HI-VIS SHORTS PERFORMANCE ORANGE 66

Art.-no. M410258451

EAN 4255786510052

Price for selected packaging unit
WÜRTH MODYF PERFORMANCE HI-VIS bermuda shorts, class 1

Art.-no. M410258451

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

These sporty and modern high-visibility shorts are ideal for hot summer days. The 4-way stretch material ensures maximum freedom of movement and comfort. The shorts also boast many practical pockets.
  • 4-way stretch, extremely durable, quick-drying and easy-care

  • Ergonomic cut

  • 2 front pockets, 2 thigh pockets, 2 back pockets with zip, mobile phone pocket and ID card holder, ruler pocket with CORDURA reinforcement

  • LOXY reflectors, EN ISO 20471 Class 1

  • Adjustable waistband with side hook-and-loop fastener, inner waistband with silicone coating
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Orange, Black

Size

66

Material

93% polyester (recycled), 7% elastane

Fabric weight per m2

318 g

Standards

EN 20471

EN standard

20471

Washable at

40°C

Care instruction

Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean

Size FR/ES/PT/BE

60

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information