WÜRTH MODYF Perseus fleece troyer sweater
HALF ZIP PERSEUS ANTHRACITE L
Art.-no. M449006002
EAN 4251174748113
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Soft sweater in a sweat jacket style with reinforced shoulders and elbows.
- Soft fleece fabric
- Outer pocket and pen holder
- Reinforced shoulders and elbows
- Ribbed hem and cuffs
Product information
Datasheets(X)
Colour | Anthracite |
Size | L |
Size FR/ES/PT/BE | L |
Material | 100% polyester |
Fabric weight per m2 | 380 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Only solvents based on petroleum |