WÜRTH MODYF Reflex Star CP trousers
TROUSERS REFLEX STAR CP GREY/BLACK 64
Art.-no. M403605447
EAN 4255663211157
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable cotton-rich trousers for total comfort, with reflective stripes
- Buttons and hook-and-loop fasteners are concealed to prevent scratches
- Two front pockets, one ruler pocket, one thigh pocket, two back pockets
- Ergonomic cut at the knee, elasticated waistband
- Hem can be let out by up to 5 cm
- Reflective leg hems certified in accordance with EN17353
Product information
Datasheets(X)
Colour | Grey, Black |
Size | 64 |
Size FR/ES/PT/BE | 58 |
Material | 60% cotton, 40% polyester |
Fabric weight per m2 | 240 g |
EN standard | 17353 |
Washable at | 60°C |
Care instruction | Do not bleach, Ironing with medium temperature. Max 150º C, Do not dry clean, Do not dry in drum dryer |
Confection size UK | 48 |