WÜRTH MODYF S1PL Cetus ESD safety shoe
SHOE CETUS S1PL ESD BLACK 36
Art.-no. M416204036
EAN 4251926384538
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Safety boot with ESD function and additional impact protection and abrasion resistance in the toe area, the highly breathable tongue design ensures optimal ventilation
- Abrasion-resistant fabric, microfibre, abrasion resistance in the toe area
- Fabric inner lining with ventilation holes, abrasion-resistant microfibre heel lining
- Plastic protective toe cap, penetration-resistant midsole made of PL fabric
- PU outer sole SR, width 11
- DGUV 112-191/ÖNORM Z1259, metal-free, ESD, made in Europe, EN ISO 20345:2022
Product information
Datasheets(X)
Colour | Black |
Size | 36 |
Material of shoes upper | Microfibre |
Safety category | S1PL |
Standards | ISO 20345, EN 20345, SR , FO , ESD , DGUV 112-191 |
ISO | 20345 |
Other standard | SR, FO, ESD, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Plastic |
Shoe size EU | 36 |
Shoe size UK | 3.5 |
Shoe size US | 4.5 |