WÜRTH MODYF S3 Caracas ESD low-cut safety shoe
SHOES CARACAS NUBUCK S3S ESD BLACK 39
Art.-no. M418091039
EAN 4251792823667
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DGUV certified, casual S3 low-cut shoe in nubuck leather with excellent cushioning
- Water-repellent, textured nubuck leather
- Fabric inner lining, heel lining made from abrasion-resistant microfibre
- Protective toe cap made of fibreglass, penetration-resistant midsole made of fabric
- Rubber outer sole SRC CI HRO, comfort width 11
- DGUV 112-191/Austrian standard Z1259, metal-free, ESD
- approx. 510 g/shoe in size 42
Product information
Datasheets(X)
Colour | Black |
Size | 39 |
Material of shoes upper | Water repellent nubuck leather |
Safety category | S3S |
Standards | ISO 20345, EN 20345, SRC , FO , ESD , CI , HRO , DGUV 112-191 |
ISO | 20345 |
Other standard | SRC, FO, ESD, CI, HRO, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size EU | 39 |
Shoe size UK | 6 |
Shoe size US | 7 |