Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF S3 Caracas ESD low-cut safety shoe

SHOES CARACAS NUBUCK S3S ESD BLACK 46

Art.-no. M418091046

EAN 4251792823735

Price for selected packaging unit
WÜRTH MODYF S3 Caracas ESD low-cut safety shoe

Art.-no. M418091046

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DGUV certified, casual S3 low-cut shoe in nubuck leather with excellent cushioning
  • Water-repellent, textured nubuck leather

  • Fabric inner lining, heel lining made from abrasion-resistant microfibre

  • Protective toe cap made of fibreglass, penetration-resistant midsole made of fabric

  • Rubber outer sole SRC CI HRO, comfort width 11

  • DGUV 112-191/Austrian standard Z1259, metal-free, ESD

  • approx. 510 g/shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

46

Material of shoes upper

Water repellent nubuck leather

Safety category

S3S

Standards

ISO 20345, EN 20345, SRC , FO , ESD , CI , HRO , DGUV 112-191

ISO

20345

Other standard

SRC, FO, ESD, CI, HRO, DGUV 112-191

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Fibre glass

Shoe size EU

46

Shoe size UK

11

Shoe size US

12

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information