WÜRTH MODYF S7S Cronos High Winter safety boot
BOOTS WINTER CRONOS HIGH S7S W11 BLK 39
Art.-no. M438004039
EAN 4255722940196
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
This waterproof S7S safety boot made of certified leather sets new standards. The patented Michelin outer sole ensures the best possible performance and protection. The comfort insole is available in various widths. The perfect foot protection for the construction site and in the trades!
- Water-repellent nubuck leather and textile
- Waterproof and breathable MODYTEX membrane, textile collar lining with ventilation holes
- Fibreglass protective toe cap, penetration-resistant midsole made of PS fabric
- MICHELIN rubber outer sole with overcap SR FO HRO HI CI LG SC, width 11, comfort insole 3-width system
- DGUV 112-191/ÖNORM Z1259, made in Europe, EN ISO 20345:2022
Product information
Datasheets(X)
Colour | Black |
Size | 39 |
Material of shoes upper | Water repellent nubuck leather |
Safety category | S7S |
Standards | ISO 20345:2022, EN 20345, SR , FO , WR , HRO , HI , CI , DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size EU | 39 |
Shoe size UK | 5.5 |
Shoe size US | 6 |