Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF S7S Cronos Low safety shoe

SHOES CRONOS LOW S7S W10 BLACK 40

Art.-no. M429001140

EAN 4255786446320

Price for selected packaging unit
WÜRTH MODYF S7S Cronos Low safety shoe

Art.-no. M429001140

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

This waterproof S7S safety shoe made of certified leather sets new standards. The patented MICHELIN outer sole ensures the best possible performance and protection.
  • Water-repellent nubuck leather and textile

  • Waterproof and breathable MODYTEX membrane, textile collar lining with ventilation holes

  • Fibreglass protective toe cap, penetration-resistant midsole made of PS fabric

  • MICHELIN rubber outer sole with overcap SR FO HRO HI CI LG SC, width 11, comfort insole 3-width system

  • DGUV 112-191/ÖNORM Z1259, EN ISO 20345:2022, made in Europe
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

40

Material of shoes upper

Water repellent nubuck leather

Safety category

S7S

Standards

ISO 20345:2022, EN 20345, SR , FO , HRO , HI , CI , WR , DGUV 112-191

ISO

20345:2022

Other standard

SR, FO, HRO, HI, CI, WR, DGUV 112-191

Foot width

10 (standard width safety shoes)

Material of protective toe cap

Fibre glass

Shoe size EU

40

Shoe size UK

6.5

Shoe size US

7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information