WÜRTH MODYF S7S Cronos Mid safety boot
BOOTS CRONOS MID S7S W11 BLACK 37
Art.-no. M438002037
EAN 4255722940301
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The waterproof S7S safety boot made from certified leather with patented MICHELIN outer sole sets new standards in comfort and safety.
- Water-repellent nubuck leather and textile
- Waterproof and breathable MODYTEX membrane, textile collar lining with ventilation holes
- Fibreglass protective toe cap, penetration-resistant midsole made of PS fabric
- MICHELIN rubber outer sole with overcap SR FO HRO HI CI LG SC, width 11, comfort insole 3-width system
- DGUV 112-191/ÖNORM Z1259, EN ISO 20345:2022, made in Europe
Product information
Datasheets(X)
Colour | Black |
Size | 37 |
Material of shoes upper | Water repellent nubuck leather |
Safety category | S7S |
Standards | ISO 20345:2022, EN 20345, SR , FO , HRO , HI , CI , WR , DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size EU | 37 |
Shoe size UK | 4 |
Shoe size US | 4.5 |