WÜRTH MODYF S7S Terax safety boot
BOOTS TERAX S7S ORANGE 47
Art.-no. M422251047
EAN 4255663206054
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Designed for extreme applications! The Vibram outer sole ensures the best grip, the cap and the 360° abrasion protection improve durability and the membrane construction ensures weather protection. This S7 boot is an all-rounder for heavy-duty applications.
- Water-repellent suede, textile on the collar, 360° abrasion protection
- Watertight and breathable MODYTEX membrane, textile collar lining with ventilation holes
- Plastic protective toe cap, textile/PS penetration-resistant midsole
- VIBRAM rubber outer sole SR CI HI HRO SC with overcap, width 11
- DGUV 112-191/ÖNORM Z1259, made in Europe, EN ISO 20345:2022
Product information
Datasheets(X)
Colour | Orange |
Size | 47 |
Material of shoes upper | Suede |
Safety category | S7S |
Standards | ISO 20345:2022, EN 20345, SR , FO , CI , HI , HRO , WR , DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Plastic |
Shoe size EU | 47 |
Shoe size UK | 12 |
Shoe size US | 13 |