WÜRTH MODYF STAR COTTON bib overalls
BIB PANTS STAR COTTON DARK BLUE 64
Art.-no. M404330447
EAN 4255576504681
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Practical work dungarees made of 100 % cotton with a wide variety of pockets and a high level of comfort
- Very comfortable to wear
- No scratch clothing, hook-and-loop fasteners, YKK zip
- Two front pockets, one ruler pocket, one thigh pocket, two back pockets, one flap pocket on the bib, ergonomic cut at the knee, elasticated waistband, hem can be let out by up to 5 cm
- Suitable for individual adjustments
- Robust, 100 % cotton
Product information
Datasheets(X)
Colour | Dark blue |
Size | 64 |
Material | 100% cotton |
Fabric weight per m2 | 250 g |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Do not dry clean |
Size FR/ES/PT/BE | 58 |
Confection size UK | 48 |