WÜRTH MODYF STAR POLYCOTTON parka
PARKA STAR BLACK 4XL
Art.-no. M411711006
EAN 4255786494871
Register now and access more than 125,000 products
- Parka with waterproof ripstop fabric (highly tear-resistant)
- 4 outside pockets, 1 breast pocket, inside pocket
- Taped seams, reflective design elements, ID card holder clips
- Removable hood, drawstring at the waist
Datasheets(X)
Colour | Black |
Size | 4XL |
Material | 100% recycled polyester |
Fabric weight per m2 | 280 g |
Standards | EN 343 |
EN standard | 343 |
Padding | 100% recycled polyester |
Padding weight per m² | 170 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not tumble dry, Do not iron, Do not dry clean |
Size FR/ES/PT/BE | 4XL |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!