WÜRTH MODYF STRETCH EVOLUTION LIGHT trousers
TROUSERS EVOLUTION LIGHT ANTHRA/LIME 44
Art.-no. M403782421
EAN 4255786453700
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Innovative, durable and lightweight 4-way stretch trousers in a simple design for warm summer days
- Very lightweight and quick-drying 4-way stretch summer trousers
- 2 front pockets, 2 thigh pockets, 2 back pockets with fastening
- Concealed buttons to prevent surface scratches
- Triple-stitched seams, elasticated waistband, ergonomic cut in the knee area
- Reflective zips
Product information
Datasheets(X)
Colour | Anthracite |
Size | 44 |
Size FR/ES/PT/BE | 38 |
Material | 85% polyamide (recycled), 15% elastane |
Fabric weight per m2 | 134 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not tumble dry, Ironing with low temperature. Max 110º C, Do not dry clean |
Confection size UK | 30 |