WÜRTH MODYF STRETCH EVOLUTION fleece jacket
FLEECE JACKET EVOLUTION DARK BLUE 3XL
Art.-no. M456299005
EAN 4251792869030
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Stretch fleece made of heat-regulating technical fabric in a sporty design with reflective zips in contrasting colours
- Excellent moisture regulation, quick drying, anti-pilling
- Two side pockets with double zip, flat seams
- Coloured and reflective front zip
- Integrated face warmer
- STANDARD 100 by OEKO-TEX®
Product information
Datasheets(X)
Colour | Dark blue |
Size | 3XL |
Material | 96% polyester, 4% elastane |
Fabric weight per m2 | 270 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |
Size FR/ES/PT/BE | 3XL |