WÜRTH MODYF STRETCH EVOLUTION hybrid jacket
HYBRID JACKET EVOLUTION ANTHRA/LIME L
Art.-no. M411589002
EAN 4255663253195
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
New, light and innovative hybrid jacket concept, which combines the properties of a fleece jacket with those of a soft shell jacket. This jacket with reflective inserts boasts fast-drying fabric and a modern design. All-rounder with a high proportion of recycled materials.
- New hybrid jacket concept combines fleece with soft shell in one jacket
- Two side pockets with zip
- High level of comfort and freedom of movement
- Fast-drying, integrated hood
- Anti-pilling
Product information
Datasheets(X)
Colour | Anthracite, Lime green |
Size | L |
Size FR/ES/PT/BE | L |
Material | 96% Polyester (90% recycled), 4% elastane |
Fabric weight per m2 | 615 g |
Material of lining | 100% recycling polyester |
Padding | 100% recycled polyester |
Padding weight per m² | 200 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not tumble dry, Do not iron, Do not dry clean |