WÜRTH MODYF STRETCH EVOLUTION shorts
SHORTS STRETCH EVOLUTION BLACK 40
Art.-no. M413091417
EAN 4255663286667
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for warm days! The Stretch Evolution shorts are inspired by the trousers, both in design and function. The triple-stitched seams increase durability.
- Concealed buttons to prevent surface scratches, four-way stretch, quick-drying
- Seven outer pockets, two pen pockets, ruler pocket
- Mobile phone pocket with E-care fabric
- Reflective inserts, elasticated waistband
- Triple-stitched seams, ID card holder
Product information
Datasheets(X)
Colour | Black |
Size | 40 |
Material | 52% polyamide, 40% polyester, 8% elastane |
Fabric weight per m2 | 214 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |
Size FR/ES/PT/BE | 34 |
Confection size UK | 27 |