WÜRTH MODYF STRETCH X Mid S3S ESD safety boot
BOOTS STRETCH X MID ESD S3S W11 BLK 41
Art.-no. M422355041
EAN 4255833790833
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable S3S safety boot with ESD and an innovative upper construction for optimal flexibility when walking and kneeling. The fit can be adjusted using the 3-width system.
• Water-repellent microfibre and textile with CORDURA® stretch material, reinforced toe protection - SC
• Textile lining with ventilation holes, heel lining made of abrasion-resistant microfibre
• Fibreglass toe cap, textile penetration protection - PS
• PU outsole SR FO, width 11, 3-width system
• DGUV 112-191 / ÖNORM Z1259, ESD, metal-free, EN ISO 20345:2022+A1:2024, Made in Europe
• Weight approx. 580 g per shoe in size 42
• Textile lining with ventilation holes, heel lining made of abrasion-resistant microfibre
• Fibreglass toe cap, textile penetration protection - PS
• PU outsole SR FO, width 11, 3-width system
• DGUV 112-191 / ÖNORM Z1259, ESD, metal-free, EN ISO 20345:2022+A1:2024, Made in Europe
• Weight approx. 580 g per shoe in size 42
Product information
Datasheets(X)
Colour | Black |
Size | 41 |
Safety category | S3S |
Standards | ISO 20345:2022, EN 20345 |
ISO | 20345:2022 |
Foot width | 11 (standard width safety shoes) |
Shoe size EU | 41 |
Shoe size UK | 7.5 |
Shoe size US | 8.5 |