Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF STRETCH X Mid S3S ESD safety boot

BOOTS STRETCH X MID ESD S3S W11 BLK 42

Art.-no. M422355042

EAN 4255833790840

Price for selected packaging unit
WÜRTH MODYF STRETCH X Mid S3S ESD safety boot

Art.-no. M422355042

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable S3S safety boot with ESD and an innovative upper construction for optimal flexibility when walking and kneeling. The fit can be adjusted using the 3-width system.
• Water-repellent microfibre and textile with CORDURA® stretch material, reinforced toe protection - SC
• Textile lining with ventilation holes, heel lining made of abrasion-resistant microfibre
• Fibreglass toe cap, textile penetration protection - PS
• PU outsole SR FO, width 11, 3-width system
• DGUV 112-191 / ÖNORM Z1259, ESD, metal-free, EN ISO 20345:2022+A1:2024, Made in Europe
• Weight approx. 580 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

42

Safety category

S3S

Standards

ISO 20345:2022, EN 20345

ISO

20345:2022

Foot width

11 (standard width safety shoes)

Shoe size EU

42

Shoe size UK

8

Shoe size US

9

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information