WÜRTH MODYF STRETCH X bib overalls
WORK BIB PANTS STRETCH X BLACK 30
Art.-no. M404208413
EAN 4251761466598
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Durable dungarees made from stretch material. Covered buttons also avoid surface scratches.
- Buttons covered to prevent scratches
- 8 outer, 2 pen pockets, ruler pocket
- E-care fabric (provides 99% protection against electromagnetic radiation)
- Reflective inserts, ergonomic cut in the reinforced knee area, waistband adjustable with press studs
- Triple-stitched seams, ID holder clips, knee pockets, certified in accordance with DIN EN 14404
- STANDARD 100 by OEKO-TEX®
Product information
Datasheets(X)
Colour | Black |
Size | 30 |
Material | 72% cotton, 25% polyester, 3% elastane |
Fabric weight per m2 | 260 g |
Standards | EN 14404 |
EN standard | 14404 |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean |
Size FR/ES/PT/BE | 56C |
Confection size UK | 44S |