WÜRTH MODYF STRETCH X jacket
WORK JACKET STRETCH X GREY XXL
Art.-no. M401250004
EAN 4251402733928
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The innovative stretch fabric combines the comfort of cotton with the durability of polyester. Buttons are covered to avoid scratching surfaces and mesh inserts provide maximum ventilation.
- Buttons covered to prevent scratches
- 5 outer, 2 inner pockets, pen pocket
- E-care fabric (provides 99% protection against electromagnetic radiation)
- Reflective inserts, cuffs and hem adjustable with hook and loop fastening
- Triple stitched seams, ID holder clips
- STANDARD 100 by OEKO-TEX®
Product information
Datasheets(X)
Colour | Grey |
Size | XXL |
Size FR/ES/PT/BE | XXL |
Material | 72% cotton, 25% polyester, 3% elastane |
Fabric weight per m2 | 260 g |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean |