Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF STRETCH X polo shirt

POLO STRETCH X RED 3XL

Art.-no. M447645005

EAN 4251596871758

Price for selected packaging unit
WÜRTH MODYF STRETCH X polo shirt

Art.-no. M447645005

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The comfortable polo shirt made from elasticated fabric and with a two-colour zip offers optimal wear comfort.
  • Combed cotton for maximum comfort

  • Reinforced vents and contrasting stitching

  • Raglan sleeves

  • Reflective inserts and logo

  • Two-colour zip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Red

Size

3XL

Size FR/ES/PT/BE

3XL

Material

95% cotton, 5% elastane

Fabric weight per m2

210 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information