WÜRTH MODYF STRETCH X polo shirt
POLOSHIRT STRETCH X WHITE XS
Art.-no. M447601010
EAN 4251596841331
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The comfortable polo shirt made from elasticated fabric and with a two-colour zip offers optimal wear comfort.
- Combed cotton for maximum comfort
- Reinforced vents and contrasting stitching
- Raglan sleeves
- Reflective inserts and logo
- Two-colour zip
Product information
Datasheets(X)
Colour | White |
Size | XS |
Size FR/ES/PT/BE | XS |
Material | 95% cotton, 5% elastane |
Fabric weight per m2 | 210 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |