WÜRTH MODYF STRETCH X shorts
WORK SHORTS STRETCH X GREY 42
Art.-no. M413105419
EAN 4251402738343
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The innovative Stretch shorts are made from a mixed cotton/polyester fabric, which provides the perfect combination of comfort and durability.
- Buttons covered to prevent scratches
- 7 outer, 2 pen pockets, ruler pocket
- E-care fabric (provides 99% protection against electromagnetic radiation)
- Reflective inserts, elastic waistband
- Triple stitched seams, ID holder clips
- STANDARD 100 by OEKO-TEX®
Product information
Datasheets(X)
Colour | Grey |
Size | 42 |
Material | 72% cotton, 25% polyester, 3% elastane |
Fabric weight per m2 | 260 g |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying normal, Ironing with low temperature. Max 110º C, Do not dry clean |
Size FR/ES/PT/BE | 36 |
Confection size UK | 28 |