WÜRTH MODYF STRETCH X sweat jacket
SWEATJACKET STRETCH X GREY 3XL
Art.-no. M450720005
EAN 4251761461241
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Fashionable light jacket made from structured stretch fabric with zip. Perfectly matched to the Stretch X collection
- Triple seam in contrasting colour
- 2 pockets
- SBS zip
Product information
Datasheets(X)
Colour | Grey |
Size | 3XL |
Material | 60% cotton, 34% polyester, 6% elastane |
Fabric weight per m2 | 280 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |
Size FR/ES/PT/BE | 3XL |