Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF STRETCH X trousers

TROUSERS STRETCH X WHITE 24

Art.-no. M403238401

EAN 4251402734604

Price for selected packaging unit
WÜRTH MODYF STRETCH X trousers

Art.-no. M403238401

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

These modern trousers are made from stretch material. They provide resilience and maximum comfort. Covered buttons prevent surfaces from being scratched.
  • Buttons covered to prevent scratches

  • 7 outer pockets, 2 pen pockets, ruler pocket

  • E-Care fabric (provides 99 % protection against electromagnetic radiation)

  • Reflective inserts, ergonomic cut in reinforced knee area, elasticated waistband

  • Triple stitched seams, ID holder clips

  • Knee pockets, certified in accordance with DIN EN 14404

  • STANDARD 100 by OEKO-TEX®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White

Size

24

Size FR/ES/PT/BE

44C

Material

72% cotton, 25% polyester, 3% elastane

Fabric weight per m2

260 g

EN standard

14404

Washable at

60°C

Care instruction

Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean

Confection size UK

34S

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Leather belt

LEATHERBELT BLACK 110CM

Classic, high-quality belt made of real leather. Ideal for all outfits.
x 1 pcs
WÜRTH MODYF Stretch X winter jacket

WINTER JACKET STRETCH X DARK BLUE L

Made from high-quality stretch fabric, this durable and breathable winter jacket has a water-repellent membrane that keeps you dry even in bad weather. Thanks to our FlexiT technology, this jacket offers maximum freedom of movement.
x 1 pcs
WÜRTH MODYF Daily Race S1P low-cut safety shoe

SHOES DAILY RACE S1PS BLACK/WHITE 44

Lightweight and stylish safety shoe made from breathable fabric with technical application
x 1 pcs
WÜRTH MODYF STRETCH X softshell jacket

SOFTSHELL JACKET STRETCH X WHITE L

This practical jacket is made of elasticated soft shell material and has removable sleeves. It is also wind-proof and has reinforced shoulders.
x 1 pcs
WÜRTH MODYF STRETCH X softshell jacket

SOFTSHELL JACKET STRETCH X GREY L

This practical jacket is made of elasticated soft shell material and has removable sleeves. It is also wind-proof and has reinforced shoulders.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information