WÜRTH MODYF STRETCH X trousers
TROUSERS STRETCH X WHITE 30
Art.-no. M403238413
EAN 4251402734666
Register now and access more than 125,000 products
- Buttons covered to prevent scratches
- 7 outer pockets, 2 pen pockets, ruler pocket
- E-Care fabric (provides 99 % protection against electromagnetic radiation)
- Reflective inserts, ergonomic cut in reinforced knee area, elasticated waistband
- Triple stitched seams, ID holder clips
- Knee pockets, certified in accordance with DIN EN 14404
- STANDARD 100 by OEKO-TEX®
Datasheets(X)
Colour | White |
Size | 30 |
Size FR/ES/PT/BE | 56C |
Material | 72% cotton, 25% polyester, 3% elastane |
Fabric weight per m2 | 260 g |
EN standard | 14404 |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean |
Confection size UK | 44S |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!