WÜRTH MODYF STRETCH X vest
WORK VEST STRETCH X BLACK M
Art.-no. M402138001
EAN 4251596857561
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The innovative vest is made of comfortable stretch material. The combination of cotton and polyester materials provides durability while being kind to skin. Covered buttons prevent surfaces from being scratched.
- Buttons covered to prevent scratches
- 7 outer, 2 pen pockets
- E-care fabric (provides 99% protection against electromagnetic radiation)
- Reflective inserts, adjustable hook and loop hem
- Triple stitched seams, ID holder clips
- STANDARD 100 by OEKO-TEX®
Product information
Datasheets(X)
Colour | Black |
Size | M |
Size FR/ES/PT/BE | M |
Material | 72% cotton, 25% polyester, 3% elastane |
Fabric weight per m2 | 260 g |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean |