WÜRTH MODYF STRETCH X winter softshell jacket
SOFTSHELL JKT WINTER STRETCH X DBLUE 3XL
Art.-no. M441235005
EAN 4251596894559
Register now and access more than 125,000 products
- Water-repellent (8000 mm water column), breathable 4000 MVP
- Reinforced shoulders, reflective inserts
- 8 outer pockets and 2 inner pockets, concealed opening for headphone cable
- E-care fabric (provides 99% protection against electromagnetic radiation)
- Removable hood
Datasheets(X)
Colour | Dark blue |
Size | 3XL |
Material | 96% polyester, 4% elastane |
Fabric weight per m2 | 285 g |
Standards | EN 14058 |
EN standard | 14058 |
Padding | 100% recycled polyester |
Padding weight per m² | 170 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |
Size FR/ES/PT/BE | 3XL |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!