Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF STRETCH X winter softshell jacket

SOFTSHELL JKT WINTER STRETCH X DBLUE L

Art.-no. M441235002

EAN 4251596894528

Price for selected packaging unit
WÜRTH MODYF STRETCH X winter softshell jacket

Art.-no. M441235002

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Rugged and breathable winter jacket made of stretch material with water-repellent membrane. The FlexiT technology ensures maximum freedom of movement.
  • Water-repellent (8000 mm water column), breathable 4000 MVP

  • Reinforced shoulders, reflective inserts

  • 8 outer pockets and 2 inner pockets, concealed opening for headphone cable

  • E-care fabric (provides 99% protection against electromagnetic radiation)

  • Removable hood
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Dark blue

Size

L

Material

96% polyester, 4% elastane

Fabric weight per m2

285 g

Standards

EN 14058

EN standard

14058

Padding

100% recycled polyester

Padding weight per m²

170 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean

Size FR/ES/PT/BE

L

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
WÜRTH MODYF head protection fleece cap

FLEECE CAP REFLECTIVE PRINT GREY

Warm fleece beanie with reflective all-over print
x 1 pcs
WÜRTH MODYF membrane winter hat

BEANIE MEMBRANE BLACK

Breathable cap with membrane made of recycled material. Stops the rain and keeps your head dry
x 1 pcs
WÜRTH MODYF high-visibility winter hat

BEANIE HIVIS BLACK/YELLOW

Fluorescent cap with design elements
x 1 pcs
WÜRTH MODYF Stretch Evolution winter hat

BEANIE EVOLUTION NAVY/ROYAL

A must-have for autumn and spring!
x 1 pcs
WÜRTH MODYF Stretch Evolution winter hat

BEANIE EVOLUTION ANTHRACITE/LIME

A must-have for autumn and spring!
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information