WÜRTH MODYF STRETCH X winter softshell jacket
SOFTSHELL JKT WINTER STRETCH X GREEN XS
Art.-no. M441241010
EAN 4251596895051
Register now and access more than 125,000 products
Datasheets(X)
Colour | Green |
Size | XS |
Material | 96% polyester, 4% elastane |
Fabric weight per m2 | 285 g |
Standards | EN 14058 |
EN standard | 14058 |
Padding | 100% recycled polyester |
Padding weight per m² | 170 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |
Size FR/ES/PT/BE | XS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!