Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Scorpius winter softshell jacket

SOFTSHELL JACKET WINTER SCORPIUS BLK 4XL

Art.-no. M441101006

EAN 4251596892234

Price for selected packaging unit
WÜRTH MODYF Scorpius winter softshell jacket

Art.-no. M441101006

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Lined softshell jacket made from durable and elastic fabric. It allows maximum freedom of movement and offers ideal resistance thanks to seam reinforcement.
  • Water repellent (5000 mm water column), breathable

  • 4 outside, 3 inside pockets, e-Care phone, sleeve pocket

  • Reflective inserts, microfleece lining

  • Removable hood, identification card holder clips
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

4XL

Material

96% polyester, 4% elastane

Fabric weight per m2

370 g

Standards

EN 14058

EN standard

14058

Material of lining

100% polyester

Padding

100% polyester

Padding weight per m²

80 g

Washable at

30°C

Care instruction

Do not bleach, Do not iron, Do not dry clean, Tumble drying normal

Size FR/ES/PT/BE

4XL

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information