Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Shell Winter SBH safety boot

BOOTS SHELL WINTER SBH BLACK 41

Art.-no. M423044041

EAN 4255663206092

Price for selected packaging unit
WÜRTH MODYF Shell Winter SBH safety boot

Art.-no. M423044041

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

This lined winter boot is suitable for use in low temperatures. The rubber sole ensures optimum grip and the PU shell is absolutely watertight. The textile shaft area is identical to S3.
  • Waterproof and abrasion-resistant PU shell, textile collar area similar to S3

  • Faux-fur lining

  • Protective toe cap made of glass fibres, penetration-resistant midsole made of fabric - PL

  • Rubber outer sole HI CI, width 11

  • Metal-free, made in Europe, EN ISO 20345:2022
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

ISO

20345:2022

Material of shoes upper

PUR

Size

41

Safety category

SBH

Colour

Black

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Fibre glass

Shoe size EU

41

Shoe size UK

7.5

Shoe size US

8.5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information