WÜRTH MODYF Slipper S2 safety shoe
SLIPPER S2 WHITE 36
Art.-no. M417018036
EAN 4251174740759
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The safety shoe is ideal for workplaces where hygiene is critical. At the same time it promises slip resistance and an ideal fit.
- Breathable microfibre
- Antibacterial mesh inner lining
- Plastic protective toe cap
- Non-slip SRC PU outsole, comfort width 11 (wide fit)
- Metal-free
- Approx. 430 g per shoe in size 42
Product information
Datasheets(X)
Colour | White |
Size | 36 |
Material of shoes upper | Water repellent microfiber |
Safety category | S2 |
Standards | ISO 20345, EN 20345, SRC , FO |
ISO | 20345 |
Other standard | SRC, FO |
Type description | Low-cut shoe |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Plastic |
Shoe size EU | 36 |
Shoe size UK | 3.5 |
Shoe size US | 4.5 |