Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Slipper S2 safety shoe

SLIPPER S2 WHITE 41

Art.-no. M417018041

EAN 4251174740797

Price for selected packaging unit
WÜRTH MODYF Slipper S2 safety shoe

Art.-no. M417018041

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The safety shoe is ideal for workplaces where hygiene is critical. At the same time it promises slip resistance and an ideal fit.
  • Breathable microfibre

  • Antibacterial mesh inner lining

  • Plastic protective toe cap

  • Non-slip SRC PU outsole, comfort width 11 (wide fit)

  • Metal-free

  • Approx. 430 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White

Size

41

Material of shoes upper

Water repellent microfiber

Safety category

S2

Standards

ISO 20345, EN 20345, SRC , FO

ISO

20345

Other standard

SRC, FO

Type description

Low-cut shoe

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Plastic

Shoe size EU

41

Shoe size UK

7.5

Shoe size US

8.5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information