WÜRTH MODYF Song X S1P low-cut safety shoe
SHOE SONG X S1P ANTHRACITE 44
Art.-no. M416182044
EAN 4251926313323
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
A very comfortable leather S1P safety shoe for use in dry working environments for wider feet
- Suede with ventilation holes
- Fabric lining
- Plastic protective toe caps, fabric penetration-resistant midsole
- PU outer sole SRC, width 12
- Metal-free
- Made in Europe
- Approx. 1100 g/shoe in size 42
Product information
Datasheets(X)
Colour | Grey |
Size | 44 |
Material of shoes upper | Suede |
Safety category | S1P |
Standards | ISO 20345, EN 20345, SRC , FO |
ISO | 20345 |
Other standard | SRC, FO |
Foot width | 12 (comfort width safety shoes) |
Material of protective toe cap | Plastic |
Shoe size EU | 44 |
Shoe size UK | 10 |
Shoe size US | 11 |