WÜRTH MODYF Sport Plus S3 FLEXITEC® ESD safety boot
BOOTS SPORT PLUS ESD S3 W10 BLACK 45
Art.-no. M422185045
EAN 4251402787600
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality, modern and sporty safety shoes. Comfort at every step thanks to patented FLEXITEC® technology.
- Breathable full-grain leather, textile inserts, additional laces
- Fabric lining, pull-on strap made of high-quality microfibre
- Plastic toe cap, textile anti-perforation protection
- Non-slip SRC PU outsole, comfort width 11 (wide fit)
- FLEXITEC technology, DGUV 112-191, ESD
Product information
Datasheets(X)
Colour | Black |
Size | 45 |
Shoe size EU | 45 |
Material of shoes upper | Smooth leather |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , FO , ESD , DGUV 112-191 |
Type description | Boots |
Foot width | 10 (standard width safety shoes) |
Material of protective toe cap | Plastic |
Shoe size UK | 10.5 |
Shoe size US | 11.5 |