Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Sport Plus S3 FLEXITEC® ESD safety boot

BOOTS SPORT PLUS ESD S3 W11 BLACK 46

Art.-no. M422133046

EAN 4251012157572

Price for selected packaging unit
WÜRTH MODYF Sport Plus S3 FLEXITEC® ESD safety boot

Art.-no. M422133046

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality, modern and sporty safety shoes. Comfort at every step thanks to patented FLEXITEC® technology.
  • Breathable full-grain leather, textile inserts, additional laces

  • Fabric lining, pull-on strap made of high-quality microfibre

  • Plastic toe cap, textile anti-perforation protection

  • Non-slip SRC PU outsole, comfort width 11 (wide fit)

  • FLEXITEC technology, DGUV 112-191, ESD
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

46

Shoe size EU

46

Material of shoes upper

Smooth leather

Safety category

S3

Standards

ISO 20345, EN 20345, SRC , FO , ESD , DGUV 112-191

Type description

Boots

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Plastic

Shoe size UK

11

Shoe size US

12

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information