WÜRTH MODYF Sport Plus S3 FLEXITEC® safety shoe
SHOES SPORT PLUS ESD S3 W11 BLACK 40
Art.-no. M418084040
EAN 4251012157404
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality, modern and casual safety shoes with our patented FLEXITEC® technology for maximum walking comfort.
- Breathable full-grain leather, textile inserts, additional laces
- Fabric lining, pull-on strap made of high-quality microfibre
- Plastic toe cap, textile anti-perforation protection
- Non-slip SRC PU outsole, comfort widths 10–12
- FLEXITEC® technology, DGUV 112-191(BGR 191), ESD
- Approx. 680 g per shoe in size 42
Product information
Datasheets(X)
Colour | Black, Red |
Size | 40 |
Shoe size EU | 40 |
Material of shoes upper | Smooth leather |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , FO , ESD , DGUV 112-191 |
ISO | 20345 |
Other standard | SRC, FO, ESD, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Plastic |
Shoe size UK | 7 |
Shoe size US | 8 |