Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Star CP women's trousers

TROUSERS STAR CP LADY GREY/BLACK 50

Art.-no. M403607515

EAN 4255663211706

Price for selected packaging unit
WÜRTH MODYF Star CP women's trousers

Art.-no. M403607515

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable, cotton-rich women's trousers
  • Buttons and hook-and-loop fastener are concealed to prevent scratches

  • Two front pockets, one ruler pocket, one thigh pocket, two back pockets

  • Ergonomic cut at the knee, elasticated waistband

  • Hem can be let out by up to 5 cm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey, Black

Size

50

Size FR/ES/PT/BE

52

Material

60% cotton, 40% polyester

Fabric weight per m2

240 g

Washable at

60°C

Care instruction

Do not bleach, Ironing with medium temperature. Max 150º C, Do not dry clean, Do not dry in drum dryer

Confection size UK

36

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information