WÜRTH MODYF Star Cotton Plus trousers
TROUSERS STAR CP BLACK 118
Art.-no. M403510471
EAN 4251792856634
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable cotton-rich trousers for total comfort
- Buttons and hook-and-loop fastening covered to prevent scratches
- 2 front pockets, 2 back pockets, folding rule pocket, thigh pocket
- Ergonomic cut at knee, elasticated waistband
- Hem can be extended by 5 cm
Product information
Datasheets(X)
Colour | Black |
Size | 118 |
Size FR/ES/PT/BE | 52L |
Material | 60% cotton, 40% polyester |
Fabric weight per m2 | 240 g |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Do not dry clean |
Confection size UK | 41L |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!