WÜRTH MODYF Star Cotton Plus work shorts
SHORTS STAR CP BLACK 58
Art.-no. M413177435
EAN 4251792860242
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Lightweight summer work shorts, cotton-rich for comfort
- Buttons and hook-and-loop fastening covered to prevent scratches
- 2 front pockets, 2 back pockets, folding rule pocket, thigh pocket
- Elastic cuff
Product information
Datasheets(X)
Colour | Black |
Size | 58 |
Material | 60% cotton, 40% polyester |
Fabric weight per m2 | 240 g |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Do not dry clean |
Size FR/ES/PT/BE | 52 |
Confection size UK | 42 |