WÜRTH MODYF Stretch X Mid S3S safety boot
BOOTS STRETCH X MID S3S W11 BLACK 45
Art.-no. M422341045
EAN 4255786510953
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Extremely comfortable S3S safety boot with innovative shaft construction in the bend area for optimal bending behaviour when walking and kneeling. The fit can be further optimised with the 3-width system.
- Water-repellent microfibre and fabric, CORDURA stretch material, abrasion protection in the toe area - SC
- Fabric inner lining with ventilation holes, abrasion-resistant microfibre heel lining
- Fibreglass toe cap, perforation-resistant midsole made of fabric - PS
- PU outer sole SR FO, width 11, 3-width system
- DGUV 112-191/ÖNORM Z1259, metal free, EN ISO 20345:2022, made in Europe
Product information
Datasheets(X)
Colour | Black |
Size | 45 |
Material of shoes upper | Microfibre |
Safety category | S3S |
Standards | ISO 20345:2022, EN 20345, SR , FO , DGUV 112-191 |
ISO | 20345:2022 |
Other standard | SR, FO, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size EU | 45 |
Shoe size UK | 10.5 |
Shoe size US | 11.5 |