Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Stretch X S1PS ESD safety sandal

SANDALS STRETCH X S1PS ESD W10 BLACK 47

Art.-no. M426039147

EAN 4255786511493

Price for selected packaging unit
WÜRTH MODYF Stretch X S1PS ESD safety sandal

Art.-no. M426039147

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ultra-comfortable S1PS safety sandal with hook-and-loop fastener. The shaft construction in the bend area provides optimum bending behaviour when walking and kneeling. Suitable for ESD.
  • Microfibre, CORDURA stretch material, abrasion protection in the toe area - SC, hook-and-loop fastener

  • Fabric lining with ventilation holes, abrasion-resistant microfibre heel lining

  • Fibreglass toe cap, perforation-resistant midsole made of fabric - PS

  • PU outer sole SR FO, width 11, 3-width system

  • DGUV 112-191/ÖNORM Z1259, metal-free, ESD, EN ISO 20345:2022, made in Europe
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

47

Material of shoes upper

Microfibre

Safety category

S1PS

Standards

ISO 20345:2022, EN 20345, SR , FO , DGUV 112-191

ISO

20345:2022

Other standard

SR, FO, DGUV 112-191

Foot width

10 (standard width safety shoes)

Material of protective toe cap

Fibre glass

Shoe size EU

47

Shoe size UK

12

Shoe size US

13

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information