WÜRTH MODYF Stretch X S1PS ESD safety sandal
SANDALS STRETCH X S1PS ESD W11 BLACK 40
Art.-no. M426039040
EAN 4255786511295
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ultra-comfortable S1PS safety sandal with hook-and-loop fastener. The shaft construction in the bend area provides optimum bending behaviour when walking and kneeling. Suitable for ESD.
- Microfibre, CORDURA stretch material, abrasion protection in the toe area - SC, hook-and-loop fastener
- Fabric lining with ventilation holes, abrasion-resistant microfibre heel lining
- Fibreglass toe cap, perforation-resistant midsole made of fabric - PS
- PU outer sole SR FO, width 11, 3-width system
- DGUV 112-191/ÖNORM Z1259, metal-free, ESD, EN ISO 20345:2022, made in Europe
Product information
Datasheets(X)
Colour | Black |
Size | 40 |
Material of shoes upper | Microfibre |
Safety category | S1PS |
Standards | ISO 20345:2022, EN 20345, SR , FO , DGUV 112-191 |
ISO | 20345:2022 |
Other standard | SR, FO, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size EU | 40 |
Shoe size UK | 7 |
Shoe size US | 8 |