WÜRTH MODYF Stretch X S3 ESD low-cut safety shoe
SHOE STRETCH X S3 BLACK 36
Art.-no. M418131036
EAN 4251596873073
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Flexible and innovative safety shoes with comfortable stretch inserts. Ideal for activities that require frequent kneeling.
- Breathable suede, fabric inserts
- Fabric inner lining, slip-on strap made from high-quality microfibre
- Fibreglass protective toe caps, fabric anti-perforation protection
- Slip-resistant PU outsole SRC, comfort width 11
- DGUV 112-191 (BGR 191), flexibility thanks to CORDURA® (extremely abrasion-resistant) stretch inserts, metal-free, ESD
- Approx. 570 g per shoe in size 42
Product information
Datasheets(X)
Colour | Black |
Size | 36 |
Shoe size EU | 36 |
Material of shoes upper | Suede with textile insert |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , FO , ESD , DGUV 112-191 |
ISO | 20345 |
Other standard | SRC, FO, ESD, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size UK | 3.5 |
Shoe size US | 4.5 |