Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Stretch X S3S safety shoe

SHOES STRETCH X S3S ESD W10 BLK/WHITE 36

Art.-no. M418224136

EAN 4255786448447

Price for selected packaging unit
WÜRTH MODYF Stretch X S3S safety shoe

Art.-no. M418224136

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ultra-comfy S3S safety shoes. The innovative shaft construction in the bend area provides optimal bending behaviour when walking and when working in kneeling positions.
  • Water-repellent microfibre and fabric, CORDURA stretch material, abrasion protection in the toe area - SC

  • Fabric lining with ventilation holes, abrasion-resistant microfibre heel lining

  • Fibreglass protective toe cap, fabric penetration-resistant midsole - PS

  • PU outer sole SR FO, width 11, comfort insole 3-width system

  • DGUV 112-191/ÖNORM Z1259, metal free, EN ISO 20345:2022, made in Europe
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, White

Size

36

Material of shoes upper

Microfibre

Safety category

S3S

Standards

ISO 20345:2022, EN 20345, SR , FO , CI , HI , HRO , ESD , DGUV 112-191

ISO

20345:2022

Other standard

SR, FO, CI, HI, HRO, ESD, DGUV 112-191

Foot width

10 (standard width safety shoes)

Material of protective toe cap

Fibre glass

Shoe size EU

36

Shoe size UK

3.5

Shoe size US

4.5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information