Welcome to Würth Slowakia For trade customers only

WÜRTH MODYF Stretch X summer trousers

TROUSERS STRETCH X SUMMER ANTHRACITE 60

Art.-no. M403639439

EAN 4255576568201

Price for selected packaging unit
WÜRTH MODYF Stretch X summer trousers

Art.-no. M403639439

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Lightweight and summery, these work trousers are made from high-quality stretch fabric, are durable and offer maximum comfort. The summery trousers combine functionality with a comfortable feel. Quality and comfort in one!
  • Ripstop fabric, reflective inserts

  • Elasticated waistband with X-Finity logo

  • Concealed buttons to prevent scratches

  • Seven outer pockets, ruler pocket, tool bag

  • Flap pocket with concealed press stud and loop for ID card holders

  • Hem can be let out by up to 5 cm, slim fit, preformed knees

  • Certified in accordance with EN13688
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite

Size

60

Size FR/ES/PT/BE

54

Material

73% cotton, 24% polyester (recycled), 3% elastane

Fabric weight per m2

200 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Do not dry clean

Confection size UK

44

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information